This product requires certification to purchase.

2 in. FNPT x MNPT 90 Degree Brass Street Elbow

2 in. FNPT x MNPT 90 Degree Brass Street Elbow

  • Fast #
  • Part #IBRS9K
  • Item #459996
  • Manufacturer Part #X103-32
3.1 out of 5 Customer Rating

2 in. FNPT x MNPT 90 Degree Brass Street Elbow

  • Fast #
  • Part #IBRS9K
  • Item #459996
  • Manufacturer Part #X103-32
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Material: brass
  • Elbow Type: Street
  • 125#
  • Threaded
  • Import
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
125#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Street Elbow
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
SDR 40;Standard
Electrical & Operational Information
Temperature Range
-20 to 400 Deg F
Warranty & Product Information
ANSI
ANSI B-16.15
ASME
ASME B-16.15
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Global
UPC
671404068486