2 in. Galvanized Malleable Iron Lock Nut
2 in. Galvanized Malleable Iron Lock Nut
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 2700-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Malleable iron construction for strength and durability
- Manufactured to ASME B16.3 standards with ASTM A197 malleable iron material
- Used to lock threaded fittings firmly in place and resist vibration-related loosening
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1 20.1, ASME B16.3
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Commercial, Industrial
- Coating:
- Galvanized
- Diameter - Inside 1:
- 2 in
- Drive Type:
- Hex
- Material:
- Malleable Iron
- Product Type:
- Hex Locknut
- Size:
- 2 in
- UL Listed:
- Yes
- UPC:
- 690291354120
- Width:
- 2-22/25 in