2 in. Grooved Schedule 40 304L Stainless Steel Pipe
2 in. Grooved Schedule 40 304L Stainless Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Material Type:
- 304L
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40