2 in. Hub x Spigot Straight, DWV and Street PVC 22-1/2 Degree Elbow with 1/16 Degree Bend
2 in. Hub x Spigot Straight, DWV and Street PVC 22-1/2 Degree Elbow with 1/16 Degree Bend
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
- Application:
- Drainage, DWV Systems
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 22-1/2
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211909713