2 in. IPS 250# Sweep Straight SDR 9 HDPE 90 Degree Elbow
2 in. IPS 250# Sweep Straight SDR 9 HDPE 90 Degree Elbow
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 9