2 in. IPS Dielectric Galvanized Union
2 in. IPS Dielectric Galvanized Union
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dielectric Union, Straight
- UL Listed:
- No