2 in. IPS Electrofusion Straight DR 11 MDPE High Volume IPT Tap On Pipe Tee for PE2406 Pipe
2 in. IPS Electrofusion Straight DR 11 MDPE High Volume IPT Tap On Pipe Tee for PE2406 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1598, ASTM F-105
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11