2 in. IPS Plastic Compression Coupling
2 in. IPS Plastic Compression Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Compression, Coupling
- Material:
- Plastic
- Material Type:
- 2406
- NSF Certified:
- No
- Schedule Class:
- SDR 11