2 in. IPS SDR 7 HDPE Transition Fitting
2 in. IPS SDR 7 HDPE Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Waterworks PVC Pipe Type:
- SDR 7