This product requires certification to purchase.

2 in. IPS x CTS CPVC Coupling

2 in. IPS x CTS CPVC Coupling

  • Fast #
  • Part #CPACKK
  • Item #7583134
  • Manufacturer Part #M002360
4.8 out of 5 Customer Rating

2 in. IPS x CTS CPVC Coupling

  • Fast #
  • Part #CPACKK
  • Item #7583134
  • Manufacturer Part #M002360
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 1500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Maximum service temperature 180°F
  • Not for use with compressed air or other gases
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CTS CPVC
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
039923107213