2 in. IPS x Socket Fusion HDPE Coupling for PE2406 Pipe
2 in. IPS x Socket Fusion HDPE Coupling for PE2406 Pipe
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-2683
- Clean Bagged:
- No
- Color Finish Name:
- Yellow
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Length:
- 2-9/25
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Weight:
- 0.34