2 in. LDPE Pipe Cap in Blue
2 in. LDPE Pipe Cap in Blue
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Application:
- Carbon Steel Pipe
- Clean Bagged:
- No
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No