2 in. Mechanical Joint Ductile Iron C110 Full Body Solid Plug
2 in. Mechanical Joint Ductile Iron C110 Full Body Solid Plug
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C104, ANSI C21.4
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Plug, Solid Plug
- Material:
- Ductile Iron
- Pipe Lining:
- Cement