This product requires certification to purchase.

2 in. MIP Cast Bronze Adapter

2 in. MIP Cast Bronze Adapter

  • Fast #
  • Part #CWBMK
  • Item #2347832
  • Manufacturer Part #CP4-32
5 out of 5 Customer Rating

2 in. MIP Cast Bronze Adapter

  • Fast #
  • Part #CWBMK
  • Item #2347832
  • Manufacturer Part #CP4-32
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter, Straight
Material:
Cast Bronze
NSF:
NSF 61
NSF Certified:
Yes