2 in. MJ BLOWOFF HYD 3'0 BURY
2 in. MJ BLOWOFF HYD 3'0 BURY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2" MJ inlet iron
- Available options at an additional price: Anti Vandal Cap - 2.5" NST; Breakaway Traffic Flange; Additional Depth of Bury Over 3' (per 6"); Operating Handle Permanently Affixed
- Self-draining, non-freezing
- Can accommodate any depth of bury
- Designed and engineered to be a general all-purpose 2” water hydrant
Specifications
- ANSI:
- Yes
- End Connection 1:
- NST
- End Connection 2:
- Mechanical Joint
- End Connections:
- NST x Mechanical Joint
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Material:
- Cast Iron, Brass, Steel