This product requires certification to purchase.

2 in. MPT x IPS Compression Riser with Anode

2 in. MPT x IPS Compression Riser with Anode

  • Fast #
  • Part #C10002386
  • Item #7207946
  • Manufacturer Part #10002386
5 out of 5 Customer Rating

2 in. MPT x IPS Compression Riser with Anode

  • Fast #
  • Part #C10002386
  • Item #7207946
  • Manufacturer Part #10002386
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Las Vegas, NV
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Riser