This product requires certification to purchase.

2 in. MPT x IPS Straight SDR 11 HDPE Transition Riser with PE2708 Pipe

2 in. MPT x IPS Straight SDR 11 HDPE Transition Riser with PE2708 Pipe

  • Fast #
  • Part #C6380139
  • Item #1755596
  • Manufacturer Part #600020224000
5 out of 5 Customer Rating

2 in. MPT x IPS Straight SDR 11 HDPE Transition Riser with PE2708 Pipe

  • Fast #
  • Part #C6380139
  • Item #1755596
  • Manufacturer Part #600020224000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2513, ASTM F-1973
CSA Certified:
CSA B137.4
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 11