2 in. No Hub 22-1/2 Degree Cast Iron 1/16 Bend
2 in. No Hub 22-1/2 Degree Cast Iron 1/16 Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Bend, Straight
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Global