2 in. No Hub 90 Degree Cast Iron Double 1/4 Bend
2 in. No Hub 90 Degree Cast Iron Double 1/4 Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 295 Pallet: 590-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A-888
- Elbow Degree:
- 90
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Material Type:
- NH 8A
- NSF Certified:
- Yes
- Origin:
- Domestic
- UPC:
- 611942001606