This product requires certification to purchase.

2 in. No Hub Cast Iron Extended Short Sweep

2 in. No Hub Cast Iron Extended Short Sweep

  • Fast #
  • Part #NHESSK24
  • Item #3541823
  • Manufacturer Part #EZS 00014 1400
5 out of 5 Customer Rating

2 in. No Hub Cast Iron Extended Short Sweep

  • Fast #
  • Part #NHESSK24
  • Item #3541823
  • Manufacturer Part #EZS 00014 1400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 137 Pallet: 150
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Cast Iron pipe and fittings offer the advantages of low-cost installation
  • Hubless Cast Iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1 1/2" through 15" sizes
  • The performance and durability of Cast Iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Hubless Cast Iron pipe and fittings shall be manufactured from Gray Cast Iron with a tensile strength of not less than 21,000 psi
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub x No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A 888
NSF Certified
Yes
Origin
Domestic
UPC
611942044443