This product requires certification to purchase.

2 in. No Hub Orange Enamel 304 Stainless Steel Coupling

2 in. No Hub Orange Enamel 304 Stainless Steel Coupling

  • Fast #
  • Part #A4206
  • Item #7741389
  • Manufacturer Part #4206
3.6 out of 5 Customer Rating

2 in. No Hub Orange Enamel 304 Stainless Steel Coupling

  • Fast #
  • Part #A4206
  • Item #7741389
  • Manufacturer Part #4206
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • A Super-duty stainless steel coupling for joining No-Hub cast iron soil pipe to plastic
  • Extra width for lateral support
  • Additional sealing clamps for better load distribution and a more positive seal
  • 304 stainless steel heavy duty construction
  • Shield color coated orange
  • Meets ASTM C-1460 standard specification for heavy duty shielded couplings
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1460, ASTM C-564
Application:
Cast Iron Pipe, Plastic Pipe
CSA Certified:
CSA B602
Clean Bagged:
No
Coating:
Orange Enamel
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
Yes
Material:
Stainless Steel, Rubber
Material Type:
304, Neoprene
NSF Certified:
No
Origin:
Domestic
UL Listed:
No