2 in. NPS 150# Street Black Malleable Iron Tee
2 in. NPS 150# Street Black Malleable Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 16 Pallet: 432-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connection 3:
- FPT
- End Connections:
- FPT x MPT x FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Street, Tee
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- UPC:
- 690291025303