This product requires certification to purchase.

2 in. NPS 300# Street Black Malleable Iron 45 Degree Elbow

2 in. NPS 300# Street Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B300S4K
  • Item #273567
  • Manufacturer Part #0310514609
3.9 out of 5 Customer Rating

2 in. NPS 300# Street Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B300S4K
  • Item #273567
  • Manufacturer Part #0310514609
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 16 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Brooklyn, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Coating:
Black
Elbow Degree:
45°
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Street
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
300#
UPC:
690291027161