This product requires certification to purchase.

2 in. NPT 125# Cast Iron 45 Degree Elbow

2 in. NPT 125# Cast Iron 45 Degree Elbow

  • Fast #
  • Part #IBCI4K
  • Item #1774393
  • Manufacturer Part #0800002206
4.1 out of 5 Customer Rating

2 in. NPT 125# Cast Iron 45 Degree Elbow

  • Fast #
  • Part #IBCI4K
  • Item #1774393
  • Manufacturer Part #0800002206
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Material: Cast Iron
  • Rating: 125#
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126
Application:
Fire Protection
Coating:
Black
Elbow Degree:
45°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow, Straight
Material:
Cast Iron
Origin:
Global
Pressure Class:
125#
UPC:
690291943430