This product requires certification to purchase.

2 in. OD Tube Schedule 5 304L Stainless Steel Long Radius 90 Degree Elbow

2 in. OD Tube Schedule 5 304L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #DS4LTW9K
  • Item #1337624
  • Manufacturer Part #DS4LTW9K
5 out of 5 Customer Rating

2 in. OD Tube Schedule 5 304L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #DS4LTW9K
  • Item #1337624
  • Manufacturer Part #DS4LTW9K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Schedule Class:
5