This product requires certification to purchase.

2 in. OD Tube Welded Schedule 40 Stainless Steel Pipe

2 in. OD Tube Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #GSS44LPPK
  • Item #2247633
  • Manufacturer Part #GSS44LPPK
3.4 out of 5 Customer Rating

2 in. OD Tube Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #GSS44LPPK
  • Item #2247633
  • Manufacturer Part #GSS44LPPK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Resists corrosion from chemical solutions and mixtures
  • Prevents contamination of product from small particles of rust and scale
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
2 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-312
Origin
Global