This product requires certification to purchase.

2 in. Orange Enamel Grooved Rigid Coupling

2 in. Orange Enamel Grooved Rigid Coupling

  • Fast #
  • Part #EXCSC4329000304
  • Item #3884029
  • Manufacturer Part #4329000304
4.1 out of 5 Customer Rating

2 in. Orange Enamel Grooved Rigid Coupling

  • Fast #
  • Part #EXCSC4329000304
  • Item #3884029
  • Manufacturer Part #4329000304
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-153
Coating:
Orange Enamel
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
500 psi
UL Listed:
Yes