2 in. Part "D" Brass Female Quick Connect Coupler x Female NPT
2 in. Part "D" Brass Female Quick Connect Coupler x Female NPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Part D coupler, Female NPT
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- FNPT
- End Connections:
- Coupler x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Forged Brass
- Pressure - Maximum:
- 250 psi
- Product Type:
- Coupler
- UL Listed:
- No