This product requires certification to purchase.

2 in. Plastic Socket Fusion Cap

2 in. Plastic Socket Fusion Cap

  • Fast #
  • Part #MPEI11SCAPK
  • Item #1876161
  • Manufacturer Part #690022200000
3.7 out of 5 Customer Rating

2 in. Plastic Socket Fusion Cap

  • Fast #
  • Part #MPEI11SCAPK
  • Item #1876161
  • Manufacturer Part #690022200000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-2683
CSA Certified:
CSA B137.4
Clean Bagged:
No
End Connection 1:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
MDPE
NSF Certified:
No
Schedule Class:
SDR 11