2 in. PVC DWV 90° Double Elbow
2 in. PVC DWV 90° Double Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 875-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Non-pressure
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Double Elbow, Long Turn Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942034277