This product requires certification to purchase.

2 in. PVC DWV Male Adapter

2 in. PVC DWV Male Adapter

  • Fast #
  • Part #PDWVMAK
  • Item #49866
  • Manufacturer Part #D109-020
3.4 out of 5 Customer Rating

2 in. PVC DWV Male Adapter

  • Fast #
  • Part #PDWVMAK
  • Item #49866
  • Manufacturer Part #D109-020
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    83  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure Applications
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
Hub
End Connections:
MPT x Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
611942032884