This product requires certification to purchase.

2 in. PVC DWV Plug

2 in. PVC DWV Plug

  • Fast #
  • Part #PDWVCOPK
  • Item #39199
  • Manufacturer Part #PVC 00106 0800
4.2 out of 5 Customer Rating

2 in. PVC DWV Plug

  • Fast #
  • Part #PDWVCOPK
  • Item #39199
  • Manufacturer Part #PVC 00106 0800
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    63  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-480
Application:
Non-pressure, Sanitary, Storm, Sewer
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Plug
Head Style:
Raised Head
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
611942032525