This product requires certification to purchase.

2 in. PVC Full Port Socket 150# Ball Valve

2 in. PVC Full Port Socket 150# Ball Valve

  • Fast #
  • Part #HQV1T200SE
  • Item #1717385
  • Manufacturer Part #QV1T200SE
5 out of 5 Customer Rating
Brand image

2 in. PVC Full Port Socket 150# Ball Valve

  • Fast #
  • Part #HQV1T200SE
  • Item #1717385
  • Manufacturer Part #QV1T200SE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All parts are completely encapsulated within the valve body
  • They are about 1/3 the size of a standard true union valve and weigh approximately 50 percent less
  • Ideal for applications where space and weight are critical
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Height
5-9/31 in
Length
5-9/10 in
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
2 in
Characteristics & Features
Clean Bagged
No
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Valve Body Material
PVC
Valve Body Style
Ball
Valve Operator
Quarter Turn Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
ASTM
ASTM D-1784
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
610377348898