This product requires certification to purchase.

2 in. PVC Sch. 80 Wye

2 in. PVC Sch. 80 Wye

  • Fast #
  • Part #P80SYK
  • Item #1316522
  • Manufacturer Part #036855
5 out of 5 Customer Rating

2 in. PVC Sch. 80 Wye

  • Fast #
  • Part #P80SYK
  • Item #1316522
  • Manufacturer Part #036855
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 530
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec PVC Schedule 80 Wye Soc x Soc x Soc
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
FPT
End Connection 3
Socket Weld
End Connections
Socket Weld x Socket Weld x Socket Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Pressure - Maximum
235 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Wye
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Pharmaceutical, Waterworks
ASTM
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
CSA Certified
CSA B137.3
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454368552