This product requires certification to purchase.

2 in. PVC Schedule 40 90° Socket x MPT Elbow

2 in. PVC Schedule 40 90° Socket x MPT Elbow

  • Fast #
  • Part #P40SM9K
  • Item #40755
  • Manufacturer Part #PVC 02306 1600
3.2 out of 5 Customer Rating

2 in. PVC Schedule 40 90° Socket x MPT Elbow

  • Fast #
  • Part #P40SM9K
  • Item #40755
  • Manufacturer Part #PVC 02306 1600
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
MPT
End Connection 2
Socket Weld
End Connections
MPT x Socket Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
168 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Street Elbow
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pressure
ASTM
ASTM D-1784, ASTM D-2466
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942081677