2 in. PVC Schedule 40 Coupling
2 in. PVC Schedule 40 Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1440-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Pressure, DWV Systems
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 2-3/8
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 611942037643