2 in. PVC Socket x FNPT Check Valve
2 in. PVC Socket x FNPT Check Valve
Frequently Purchased Together
Product Details
- Also available in Spears® high purity, low extractable PVC material
- Strong, buttress thread union nuts
- Chemical and corrosion resistant PVC or CPVC construction
- Suitable for either horizontal or vertical installations
- EPDM or FKM O-rings
- Fully serviceable, replaceable components
- Uses standard O-ring seat
- Spears® safe-T-blocked® seal carrier
- Manufactured to ASTM F 1970
- Suitable for vacuum service
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 7-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 235 psi
- Pressure Class:
- 235#
- Recommended Valve Application:
- Water
- Schedule Class:
- 80
- Valve Body Material:
- PVC
- Valve Bonnet Type:
- Union
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 2.99 lb