2 in. PVC Socket x NPT Diaphragm Valve
2 in. PVC Socket x NPT Diaphragm Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for water, corrosive fluids and slurries
- Precise flow control
- These valves can be used for on/off and precise throttling
- The valve controls flow by varying the space between a stationary weir and a moveable flexible diaphragm
- By compressing the diaphragm against the weir, all flow is shut off
- The only wetted components are the lower half of the valve body and the diaphragm
- Hayward diaphragm valves are self-draining on one side so that little to no dead volume remains in the valve
- A large hand wheel makes it easy to operate the valve and a beacon-type indicator provides highly visible position indication at the top of the valve’s rising stem
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- NPT
- End Connections:
- Socket Weld x NPT
- Maximum Temperature:
- 150
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 610377076531
- Valve Body Material:
- PVC
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Diaphragm Valve