2 in. PVC Threaded Drop Pipe
2 in. PVC Threaded Drop Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1785
- Diameter - Outside:
- 2-3/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- No
- Wall Thickness:
- 0.218 in