This product requires certification to purchase.

2 in. Sch. 10 SS 304L A312 Pipe Seamless

2 in. Sch. 10 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #DSSP14LKE
  • Item #4285086
  • Manufacturer Part #DSSP14LKE
4 out of 5 Customer Rating

2 in. Sch. 10 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #DSSP14LKE
  • Item #4285086
  • Manufacturer Part #DSSP14LKE
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
2 in
Pipe Wall Type
Seamless
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-312
Origin
Domestic