This product requires certification to purchase.

2 in. Sch. 40 Alloy 20 Seamless Pipe Stainless Steel

2 in. Sch. 40 Alloy 20 Seamless Pipe Stainless Steel

  • Fast #
  • Part #ISSP4A20K
  • Item #4278919
  • Manufacturer Part #ISSP4A20K
4.7 out of 5 Customer Rating

2 in. Sch. 40 Alloy 20 Seamless Pipe Stainless Steel

  • Fast #
  • Part #ISSP4A20K
  • Item #4278919
  • Manufacturer Part #ISSP4A20K
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Stainless Steel
Pipe Wall Type:
Seamless
PipeTubing Size:
2
Schedule Class:
40