This product requires certification to purchase.

2 in. Sch. 40 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

2 in. Sch. 40 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

  • Fast #
  • Part #GGPTCA53K
  • Item #4260
  • Manufacturer Part #GGPTCA53K
3.5 out of 5 Customer Rating

2 in. Sch. 40 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

  • Fast #
  • Part #GGPTCA53K
  • Item #4260
  • Manufacturer Part #GGPTCA53K
3.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 546 Lift: 546
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 21 – for example, 21, 42, 63, and so on.
Order in multiples of 21
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Description
  • Import
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded & Coupled
End Connection 2
Threaded & Coupled
End Connections
Threaded & Coupled
Length
21 ft
Pressure Class
2300 psi
Wall Thickness
0.154 in
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
PipeTubing Size
2 in
Schedule Class
40
Electrical & Operational Information
Grade
A
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI C.80.6, ANSI C80.1, ANSI C80.3, ANSI C80.5
Application
Concrete, Fire Protection, Wood
ASME
ASME B36.10M
ASTM
ASTM A-53 Grade A
Origin
Global