2 in. Sch. 80 T&C Galv A106B Pipe SRL Threaded and Coupled Seamless Single Random Length Galvanized Carbon Steel
2 in. Sch. 80 T&C Galv A106B Pipe SRL Threaded and Coupled Seamless Single Random Length Galvanized Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106B
- Coating:
- Galvanized
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded & Coupled
- End Connections:
- Threaded & Coupled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 2 in
- Schedule Class:
- 80