2 in. Sch. 80 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel
2 in. Sch. 80 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 21All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6, ANSI B1.20.1
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-865
- Coating:
- Hot Dip Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Pressure Class:
- 2300 psi
- Schedule Class:
- 80
- Wall Thickness:
- 0.218 in