This product requires certification to purchase.

2 in. Schedule 10 316L Stainless Steel Long Radius 90 Degree Elbow

2 in. Schedule 10 316L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS16LW9KW
  • Item #7198601
  • Manufacturer Part #IS16LW9KW
5 out of 5 Customer Rating

2 in. Schedule 10 316L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS16LW9KW
  • Item #7198601
  • Manufacturer Part #IS16LW9KW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Long Radius
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-403 Grade WPW
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No