This product requires certification to purchase.

2 in. Schedule 80 316L Stainless Steel Long Radius 90 Degree Elbow

2 in. Schedule 80 316L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS86LS9KE
  • Item #4280292
  • Manufacturer Part #IS86LS9KE
3.4 out of 5 Customer Rating

2 in. Schedule 80 316L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS86LS9KE
  • Item #4280292
  • Manufacturer Part #IS86LS9KE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90°
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
80