2 in. Schedule 80 Domestic Chromoly Pipe
2 in. Schedule 80 Domestic Chromoly Pipe
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-335 Grade P11
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Schedule Class:
- 80