2 in. Schedule 80 Global Chromoly Pipe
2 in. Schedule 80 Global Chromoly Pipe
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-335 Grade P22
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Schedule Class:
- 80