2 in. SDR 41 100# PVC Pressure Pipe
2 in. SDR 41 100# PVC Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
- Suitable for use in sewer and landscape drainage applications
- Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
- Solvent Weld schedule series pipe offers a zero-leak joint that is structurally sound
Specifications
- ASTM:
- ASTM D-2241
- Application:
- Irrigation Sprinklers, Underground Pipes
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 315 psi
- Pressure Class:
- 100#
- Schedule Class:
- SDR 41
- UL Listed:
- No