2 in. Slip 316L Stainless Steel Slip On Flange
2 in. Slip 316L Stainless Steel Slip On Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Type:
- Slip On
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic